3/8"-16 x 4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-PFM-37C-400

  • Zoro # G816463171


product price: $13.29
/pk 10, $1.33/ea

Key Features

Phillips Drive
Flat Head
Tensile Strength
80,000 psi
Thread Style
Partially Threaded
Minimum Thread Length
1 1/2 in
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFM-37C-400
Zoro #
G816463171
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Fastener Length
4 in
Thread Size
3/8"-16
Maximum Head Height
15/64 in
Drive Size
#4
Overall Length
4 in
Maximum Head Width
23/32 in
Screw Size
3/8 in-16

Details

Tensile Strength
80,000 psi
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.