Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-37c-400

  • Zoro # G416466008


product price: $13.19
/pk 10, $1.32/ea

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Screw Size
3/8 in-16
Material
Stainless Steel
System of Measurement
Inch
Maximum Head Height
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-400
Zoro #
G416466008
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Height
17/64 in
Fastener Length
4 in
Overall Length
4 in
Drive Size
#4
Minimum Thread Length
1 1/2 in
Maximum Head Width
47/64 in

Details

Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Head Type
Pan
Tensile Strength
70,000 psi
Drive
Phillips
Thread Style
Partially Threaded
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.