3/8"-16 x 5 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-PFM-37C-500
Zoro # G716463134
product price: $20.29
/pk 10, $2.03/eaKey Features
Flat Head
Phillips Drive
Thread Type
Coarse
Screw Size
3/8 in-16
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PFM-37C-500
Zoro #
G716463134
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Overall Length
5 in
Maximum Head Width
23/32 in
Minimum Thread Length
1 1/2 in
Drive Size
#4
Fastener Length
5 in
Thread Size
3/8"-16
Maximum Head Height
15/64 in
Details
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Flat
Type
Machine Screw
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 5 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.