3/8"-16 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-PFM-37C-62

  • Zoro # G816463157


product price: $6.89
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.78

Key Features

Flat Head
Phillips Drive
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-37C-62
Zoro #
G816463157
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Maximum Head Height
15/64 in
Fastener Length
5/8 in
Maximum Head Width
23/32 in
Thread Size
3/8"-16
Screw Size
3/8 in-16
Drive Size
#4

Details

Finish
Passivated
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 5/8 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products