3/8"-16 x 5/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-37c-62

  • Zoro # G416465858


product price: $10.69
/pk 25, $0.43/ea

Key Features

Phillips Drive
Truss Head
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Maximum Head Width
53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-37c-62
Zoro #
G416465858
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Maximum Head Width
53/64 in
Screw Size
3/8 in-16
Overall Length
5/8 in
Thread Size
3/8"-16
Drive Size
#4
Maximum Head Height
7/32 in

Details

Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
System of Measurement
Inch
Finish
Passivated
Material Grade/Class
18-8
Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 5/8 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 53/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products