3/8"-16 x 6 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-37c-600

  • Zoro # G816466004


product price: $34.79
/pk 10, $3.48/ea

Key Features

Phillips Drive
Pan Head
Finish
Passivated
Screw Size
3/8 in-16
Tensile Strength
70,000 psi
Overall Length
6 in
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-600
Zoro #
G816466004
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Size
3/8 in-16
Overall Length
6 in
Drive Size
#4
Fastener Length
6 in
Maximum Head Width
47/64 in
Maximum Head Height
17/64 in
Minimum Thread Length
1 1/2 in

Details

Finish
Passivated
Item
Machine Screw
Drive
Phillips
Tensile Strength
70,000 psi
Head Type
Pan
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Thread Style
Partially Threaded
Material
Stainless Steel
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 6 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.