3/8"-16 x 6 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-sfm-37c-600

  • Zoro # G816464567


product price:  $41.69
/pk 10, $4.17/ea

Key Features

Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Maximum Head Width
23/32 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-37c-600
Zoro #
G816464567
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/32 in
Overall Length
6 in
Fastener Length
6 in
Screw Size
3/8 in-16
Maximum Head Height
15/64 in
Thread Size
3/8"-16
Minimum Thread Length
1 1/2 in

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Flat
Thread Type
Coarse
Thread Style
Partially Threaded
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Drive
Slotted
Tensile Strength
80,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 6 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products