3/8"-16 x 6 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-srm-37c-600

  • Zoro # G616465290


product price:  $41.79
/pk 10, $4.18/ea

Key Features

Slotted Drive
Round Head
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Maximum Head Width
45/64 in
Thread Style
Fully Threaded
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-srm-37c-600
Zoro #
G616465290
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
45/64 in
Thread Size
3/8"-16
Overall Length
6 in
Fastener Length
6 in
Screw Size
3/8 in-16
Maximum Head Height
1/4 in

Details

Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Round
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 6 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products