3/8-16in x 1-1/4in Flange Bolts, Yellow Steel Zinc, 600 PK
- Mfr # 3720MWW5Y
- Zoro # G2433600
product price:Â
$
382.99
/pk of 600, $0.64/ea
Free Shipping & Returns
Key Features
Flange Type
SERRAT
Material
Steel Zinc
Finish
Yellow
Tensile Strength
120,000 psi min.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720MWW5Y
- Zoro #
- G2433600
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- SERRAT
- Material
- Steel Zinc
- Finish
- Yellow
- Item
- Flange Bolts
- Tensile Strength
- 120,000 psi min.
Dimensions
- Thread Size
- 3/8-16in x 1-1/4in
Description
Flange Bolts,3/8-16x1 1/4 SERRAT,PK600, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.