Shop ZORO SELECT
See all product information
Create Account
3/8-16in x 1in Flange Bolts, 3/8-16x1 SERRTED Hx, PK750, Black Oxide Steel, 750 PK
- Mfr # 3716MWWB
- Zoro # G2434553
product price:Â
$
386.99
/pk of 750, $0.52/ea
Free Shipping & Returns
Key Features
Flange Type
SERRTED Hex
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3716MWWB
- Zoro #
- G2434553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Flange Type
- SERRTED Hex
- Material
- Steel
- Finish
- Black Oxide
- Item
- Flange Bolts,3/8-16x1 SERRTED Hx,PK750
Dimensions
- Thread Size
- 3/8-16in x 1in
Description
3/8-16X1 Serrated Hex Flanged Washer Full Thread Screw Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.