3/8-16in x 2in Flange Bolts, Steel Zinc, 500 PK

  • Mfr # 3732MWW5

  • Zoro # G2433345


product price:  $223.99
/pk 500, $0.45/ea
Free Shipping & Returns

Key Features

Flange Type
SERRATE Hex
Thread Size
3/8-16in x 2in
Material
Steel Zinc
Tensile Strength
120,000 psi min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732MWW5
Zoro #
G2433345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8-16in x 2in

Details

Flange Type
SERRATE Hex
Material
Steel Zinc
Item
Flange Bolts
Tensile Strength
120,000 psi min

Description

Flange Bolts,3/8-16x2 SERRATE HE,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.