Carriage Bolt, Ribbed Neck, 1-1/2 in L, 18-8 Stainless Steel, Plain, 100 PK

  • Mfr # 3724CR188

  • Zoro # G8535949


product price: $390.99
/pk 100, $3.91/ea
Free Shipping & Returns

Key Features

Fastener Length
1-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3724CR188
Zoro #
G8535949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/2 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Ribbed
Thread Style
Fully Threaded
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Head Type
Carriage

Description

3/8-16X1 1/2 Ribbed Neck Carriage Bolt Fully Threaded 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.