
3/8-16X1 1/4 BLT HEX MACH. HOT DIP GALVANIZED, PK800
Mfr # 3720BMG
Zoro # G9680266
product price: $211.99
/pk 800, $0.26/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
3/8"
Finish
Hot Dipped Galvanized
Thread Size
3/8"-16
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3720BMG
Zoro #
G9680266
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8"
Thread Size
3/8"-16
Details
Item
Machine Screw Assortment
System of Measurement
Inch
Finish
Hot Dipped Galvanized
Head Type
Hex
Drive
Hex
Description
3/8-16X1 1/4 Hex Machine Bolt Galvanized Hot Dip Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.