3/8"-16 x 1 in Slotted Flat Machine Screw, Plain Steel, 300 PK

  • Mfr # 3716MSF188

  • Zoro # G2516191


product price:  $209.99
/pk 300, $0.70/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716MSF188
Zoro #
G2516191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screws,3/8-16X1 SLOT FLA,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.