
3/8-16X3 1/2 HANGER BOLT FULL THREAD ZINC, PK300
Mfr # 3756BH
Zoro # G9672548
product price: $167.99
/pk 300, $0.56/ea
Free Shipping & Returns
Key Features
Thread Coverage
3/8-16in x 3-1/2in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3756BH
Zoro #
G9672548
UPC #
-
Country of Origin
United States
Details
Item
HANGER BOLT
Thread Coverage
3/8-16in x 3-1/2in
Min. Tensile Strength (PSI)
74,000 psi. min
Material
Steel Zinc
Description
Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.