3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1 in Length, 100 PK

  • Mfr # 37F100KCS

  • Zoro # G3238961


product price: $36.99
/pk 100, $0.37/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37F100KCS
Zoro #
G3238961
UPC #
096653454093
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Screw Length
1 in
Drive Size
5/16 in
Vented Hole Size
Not Vented
Thread Length
1 in
Head Height
0.375 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Head Diameter
0.562 in
Head Dia.
0.5625 in
Length
1 in
Dia./Thread Size
3/8"-24

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Class
3A
Rockwell Hardness
C38 to C43
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Type
Fine
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Thread Fit
3A
Dimensional Standards
ASME B18.3
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products