Shop ZORO SELECT

3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 10 PK

  • Mfr # U07040.037.0300
  • Zoro # G2890806

product price: 
$
5.89
/pk of 10, $0.59/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07040.037.0300
Zoro #
G2890806
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-20 Degrees to 400 Degrees F
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Thread Type
Fine
Material Quality Standards
ASTM A574
Thread Fit
3A
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Head Texture
Knurled
Type
Socket Head Cap Screw
Non-Marring Tip
No
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 3 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products