Shop ZORO SELECT

3/8"-24 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 2-1/2 in Length, 25 PK

  • Mfr # U07566.037.0250
  • Zoro # G9700677

product price: 
$
21.89
/pk of 25, $0.88/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/32 in
Tensile Strength
135,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07566.037.0250
Zoro #
G9700677
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Screw Length
2-1/2 in
Drive Size
7/32 in
Head Height
0.234 in
Dia./Thread Size
3/8"-24
Length
2 1/2 in
Head Dia.
0.781 in
Vented Hole Size
Not Vented
Thread Length
1 1/4 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
0.781 in
Fastener Length
2 1/2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Industry Standards
ASME B18.3
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
82 Degrees
Fastener Finish
Black Oxide
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C37 to C44
Basic Material
Steel
Thread Style
Partially Threaded
Material Grade
Alloy Steel
Screw Head Type
Flat
Min. Tensile Strength
135,000 psi
Thread Type
Fine
Maximum Temperature
302 Degrees F
Countersink Angle
82 Degrees
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 2 1/2 in, Head Height 0.234 in, Head Diameter 0.781 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products