Standard Head Socket Cap Screw, PK10

  • Mfr # 37C187KCS
  • Zoro # G122969695
product price: 
$
50.35
/pk of 10, $5.04/ea

Key Features

Socket Head
Thread Size
3/8"-16
Finish
Black Oxide
Type
Socket Head Cap Screw
Drive Type
Socket
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37C187KCS
Zoro #
G122969695
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
1 7/8 in
Minimum Head Height
0.368 in
Maximum Head Height
0.375 in
Minimum Thread Length
1 1/4 in
Head Diameter
0.562 in
Drive Size
5/16 in
Head Height
0.375 in

Details

Finish
Black Oxide
Type
Socket Head Cap Screw
Drive Type
Socket
Material
Alloy Steel
Item
Standard Socket Head Cap Screw
Thread Style
Fully Threaded
Head Type
Socket
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
Grade 8
Minimum Yield Strength
162,000 psi
Temperature - Minimum
-20 Degrees F
Non-Marring Tip
No
Thread Fit
3A
Head Texture
Knurled
Seal Material
None
Tensile Strength
180,000 psi
Sealing Gasket
No
Temperature - Maximum
400 Degrees F
Rockwell Hardness
C39 Minimum
Material Quality Standards
ASTM A574
Color
Black
Thread Direction
Right Hand
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 1 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.