3/8"-24 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk.

  • Mfr # 287256-PG

  • Zoro # G3122174


product price:  $22.89
/pk 50, $0.46/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287256-PG
Zoro #
G3122174
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
3/8"-24
Hex Width
9/16 in
Width Across Flats
9/16 in
Nut Height
21/64 in
Slot Width
0.15 in
Pin Dia.
7/64 in
Slot Depth
0.21 in
Thread Size
3/8"-24
For Pin Diameter
7/64 in
Maximum Slot Width
0.15 in
Hex Height
21/64 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Fastener Thread Type
UNF (Fine)
Nut Standards
ASTM 563
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Zinc Plated
Material Grade
Grade 2
Pack Size
Small Pack
Lock Type
Slotted Castle
Material Quality Standards
ASTM 563
Rockwell Hardness
B68-C32
Material Grade/Class
Grade 2
RoHS Compliant
Yes
Hex Type
Standard Hex
Type
Slotted
Thread Direction
Right Hand
Thread Type
Fine
Dimensional Standards
ASTM 563

Description

Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 21/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 7/64 in, Includes Pin No, Maximum Slot Width 0.15 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.