Zoro Homepage
This item is Discontinued.
Zoro Select Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 160 PK B01060.037.0400

Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 160 PK (Discontinued)

  • Mfr # B01060.037.0400
  • Zoro # G5640330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01060.037.0400
Zoro #
G5640330
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
4 in
Head Width
0.5625 in
Head Height
15/64 in
Min. Thread Length
1 in
Minimum Thread Length
1 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Thread Type
UNF (Fine)
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.1
Thread Pitch
Partially Threaded
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-24
Thread Fit
2A
Material Quality Standard
SAE J429
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Head Type
Hex
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Bolt Material
Steel
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.