This item is Discontinued.

Zoro Select Grade 8, 3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4-1/2 in L, 140 PK B04360.037.0450

Grade 8, 3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4-1/2 in L, 140 PK (Discontinued)

  • Mfr # B04360.037.0450
  • Zoro # G5627231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04360.037.0450
Zoro #
G5627231
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Fastener Length
4-1/2 in
Head Width
0.5625 in
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Thread Type
UNF (Fine)
Rockwell Hardness
HRC33
Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
3/8"-24
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
UNF (Fine)
Drive Type
External Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 3/8 In.-24, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 140

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.