Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Grade 8, 3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4 in L, 160 PK A04360.037.0400

Grade 8, 3/8"-24 Hex Head Cap Screw, Yellow Zinc Plated Steel, 4 in L, 160 PK (Discontinued)

  • Mfr # A04360.037.0400
  • Zoro # G1671157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04360.037.0400
Zoro #
G1671157
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Fastener Length
4 in
Head Width
0.5625 in
Min. Thread Length
1 in
Head Height
15/64 in
Minimum Thread Length
1 in
Dia./Thread Size
3/8"-24

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Thread Type
UNF (Fine)
Basic Material
Steel
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Type
Hex Head Cap Screw
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Thread Pitch
Partially Threaded
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
3/8"-24
Material Quality Standard
SAE J429
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Fastener Thread Type
UNF (Fine)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-24, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.