This item is Discontinued.

Zoro Select 3/8 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 350 PK B07566.037.0200

3/8 in Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 350 PK (Discontinued)

  • Mfr # B07566.037.0200
  • Zoro # G5612041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07566.037.0200
Zoro #
G5612041
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8 in
Screw Length
2 in
Drive Size
7/32 in
Thread Length
1 1/4 in
Head Height
0.378 in
Min. Thread Length
1 1/4 in
Head Diameter
0.781 in
Minimum Thread Length
1 1/4 in
Dia./Thread Size
3/8"-24
Length
2 in
Head Dia.
0.7813 in

Details

System of Measurement
Inch
Screw Head Type
Flat
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
135,000 to 145,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Head Angle (Deg.)
82 Degrees
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C37 to C44
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Head Type
Flat
Material Type
Steel
Dimensional Standards
ASME B18.3
Head Shape
Round
Minimum Temperature
-58 Degrees F
Finish Type
Black Oxide
Pack Size
Bulk Pack
Countersink Angle
82 Degrees
Tensile Strength
135,000 psi
Maximum Temperature
302 Degrees F
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Black Oxide

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 7/32 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.378 in, Head Diameter 0.781 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.