Shop ZORO SELECT

3/8"-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 7/8 in Length, 100 PK

  • Mfr # SFIA0370087-100P
  • Zoro # G2895715

product price: 
$
24.99
/pk of 100, $0.25/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFIA0370087-100P
Zoro #
G2895715
UPC #
096653454086
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Screw Length
7/8 in
Drive Size
5/16 in
Thread Length
7/8 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Min. Thread Length
7/8 in
Minimum Thread Length
7/8 in
Head Diameter
0.562 in
Length
7/8 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-24
Fastener Length
7/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C39
Class
3A
Thread Direction
Right Hand
Temp. Range
-65 Degrees to 300 Degrees F
Fastener Thread Type
UNF (Fine)
Thread Style
Fully Threaded
Thread Type
Fine
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Material Quality Standards
ASTM A574
Thread Fit
3A
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products