Zoro Homepage

3/8"-24 Socket Head Cap Screw, Socket, Chrome Plated Alloy Steel, 3/4 in Length, 5 PK

  • Mfr # MPB1847S

  • Zoro # G0562432


product price: $9.69
/pk 5, $1.94/ea

Key Features

Socket Head
Hex Drive
Screw Length
3/4 in
Material
Alloy Steel
Finish
Chrome Plated
Drive Size
5/16 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1847S
Zoro #
G0562432
UPC #
632393648554
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-24
Screw Length
3/4 in
Drive Size
5/16 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.562 in
Length
3/4 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-24

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Chrome Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
C39 to C45
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNF (Fine)
Class
3A
Thread Style
Fully Threaded
Thread Type
Fine
Material Quality Standards
ASTM A574
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Finish
Chrome Plated
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Chrome Plated, Thread Size 3/8 In.-24, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products