This item is Discontinued.

Zoro Select Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 900 PK MS90726-60

Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 900 PK (Discontinued)

  • Mfr # MS90726-60
  • Zoro # G2507694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90726-60
Zoro #
G2507694
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
3/8"-24
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Fine

Description

Cap Screws,3/8-24X1 HEX CAP SCRE,PK900, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.