Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 70A

  • Mfr # BULK-RS-H70-290

  • Zoro # G0241179


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-290
Zoro #
G0241179
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
3/8"
Length
5 ft.
Width
36"
Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.375 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BF 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Buna-N
Type
Commercial Grade
Application
Oil Resistant
Tear Strength
20 N/mm
Chemical Resistance
Fair
Weather Resistance
Fair
Abrasion Resistance
Good
Compression Set
33 %
Density
1.5 g/cc
Thickness Tolerance
+/-0.035 in
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Texture
Smooth
Minimum Temperature
-30 Degrees F
Shape
Roll
Adhesive Type
Plain Backing
Oil Resistance
Excellent
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.