3/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A
Mfr # BULK-RS-BHS40-917
Zoro # G6252592
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-BHS40-917
Zoro #
G6252592
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
3/8"
Length
24"
Width
12"
Overall Width
12 in
Overall Length
24 in
Overall Thickness
0.375 in
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.