Zoro Homepage

3/8" High Grade Buna-N Rubber Sheet, 12"x24", Black, 50A

  • Mfr # BULK-RS-BHS50-230

  • Zoro # G2609187


product price: $61.19
/ea

Key Features

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS50-230
Zoro #
G2609187
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
12 in
Rubber Length
2 ft
Thickness
3/8"
Length
24"
Width
12"
Overall Width
12 in
Overall Thickness
0.375 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
50A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 510
Grade
High Strength
Color
Black
Max. Temp. (F)
225 Degrees F
Material
Buna-N
Application
Oil Resistant
Type
High Grade
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Shape
Sheet
Water Resistance
Good
Compression Set
30 %
Weather Resistance
Fair
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Abrasion Resistance
Good
Texture
Smooth
Density
1.35 g/cc
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 510, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.035 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.