Zoro Homepage

3/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A

  • Mfr # BULK-RS-NHS30-95

  • Zoro # G6261157


product price: $28.19
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS30-95
Zoro #
G6261157
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Width
4 in
Rubber Length
3 ft
Width
4"
Length
36"
Thickness
3/8"
Overall Thickness
0.375 in
Overall Length
36 in
Overall Width
4 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
High Strength
Application
General Purpose
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
High Grade
Color
Black
Abrasion Resistance
Good
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Water Resistance
Good
Shape
Strip
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Chemical Resistance
Fair
Density
1.35 g/cc
Compression Set
30 %
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 4 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.