3/8 in ID x 75 ft L Soaker Water Hose, Rubber Tube, Black, Plastic x Plastic Fitting
- Mfr # CELSP38075
- Zoro # G6494393
product price:Â
$
18.69
/ea
Key Features
Hose Inside Dia.
3/8 in
Hose Tube Material
Rubber
Hose Color
Black
Hose Fitting A Diameter
1-3/10 in
Hose Fitting A Type
MGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CELSP38075
- Zoro #
- G6494393
- UPC #
- -
- Country of Origin
- United States
- Hose Tube Material
- Rubber
- Hose Color
- Black
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Soaker Water Hose
- Standards
- Compliant with California's Strict Phthalate Content, Lead Free Standard Under The Federal Safe Drinking Water Act
- Temp. Range
- 55 Degrees to 120 Degrees F
- Hose Configuration
- Coupled Assembly
- Fitting Material
- Plastic x Plastic
- Hose Cover Material
- Rubber
- Hose Fitting B Material
- Plastic
- Hose Fitting A Material
- Plastic
- Hose Fitting A Gender
- 1 7/10 in
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 3/8 in
- Hose Fitting A Diameter
- 1-3/10 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting B Length
- 1-7/10 in
- Fitting Length
- 1-7/10 in
- Hose Fitting A Length
- 1-7/10 in
- Fitting Size
- 3/4 in x 3/4 in
Description
Item Soaker Hose, Fitting Length 1 7/10 in, Fitting Material Plastic, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT with Male Cap, Garden Hose Type Soaker Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Diameter 1 3/10 in, Hose Fitting A Gender 1 7/10 in, Hose Fitting A Material Plastic, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 7/10 in, Hose Fitting B Material Plastic, Hose Fitting B Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.