Shop ZORO SELECT

3/8 in Socket Head Cap Screw, Standard, Plain Stainless Steel, 3/4 in Length, 5 PK

  • Mfr # 1GE44
  • Zoro # G2834657

product price: 
$
5.59
/pk of 5, $1.12/ea

Key Features

Thread Size
3/8"-16
Screw Length
3/4 in
Material
Stainless Steel
Finish
Plain
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1GE44
Zoro #
G2834657
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Standard
Drive Type
Socket
Tensile Strength
80,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
B70 to B95
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Class
3A
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Material Type
Stainless Steel
Pack Size
Small Pack
Material Grade/Class
316
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Finish Type
Plain
Thread Fit
3A
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Material Grade
316
Basic Material
Stainless Steel
Min. Tensile Strength
80,000 psi
Fastener Finish
Plain
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in
Drive Size
5/16 in
Thread Length
3/4 in
Head Height
0.375 in
Min. Thread Length
3/4 in
Head Diameter
0.562 in
Fastener Length
3/4 in
Minimum Thread Length
3/4 in
Length
3/4 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.