Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38.00mm TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-400394A

  • Zoro # G4345839


product price: $17.45
/ea
Sold in multiples of 7 for $122.15

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1 mm
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-400394A
Zoro #
G4345839
UPC #
888226196987
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1 mm
Shank Dia.
1 mm
Drill Bit Dimension Type
Metric
Flute Length
1 mm
Depth:Dia. Ratio
16xD
Drilling Depth
16.00mm
Drill Length Class
Jobber-Length
Shank Length
22 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
5/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
450
Decimal Equivalent
0.0394
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Web Construction
Split
Primary Material Application ISO Code
H, K, M, N, O, P, S
Drill Bit Point Type
4 Facet Point
Spiral Direction
Right Hand
Measurement System
Metric
Web Thinning
Thinned
Material Grade - Machining
C2
Primary Material Application
All Materials
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0394, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.