Zoro Homepage

38.00mm TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-400591A

  • Zoro # G4345769


product price: $15.55
/ea
Sold in multiples of 8 for $124.40

Key Features

Overall Length
38 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.5 mm
Number of Flutes
2
Shank Dia.
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-400591A
Zoro #
G4345769
UPC #
888226196994
Country of Origin
China

Dimensions

Overall Length
38 mm
Drill Bit Size
1.5 mm
Shank Dia.
1.5 mm
Depth:Dia. Ratio
13xD
Flute Length
1.5 mm
Drill Bit Dimension Type
Metric
Drilling Depth
19.00mm
Drill Length Class
Jobber-Length
Shank Length
19 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
47/64 in

Description

Jobber Length Drill Bit, Drill Bit Size 1.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0591, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.