Zoro Homepage

38W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1295NA-1PK

  • Zoro # G4863196


product price: $2.65
/ea

Key Features

Voltage
12.5V AC
Watts
37.5 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1295NA-1PK
Zoro #
G4863196
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
12.5V AC
Watts
37.5 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
1800K
Dimmable
No
Lumens
629 lm
Rated Life
200 hr
Light Technology
Incandescent
Average Bulb Life
200 hr.
Standards
RoHS Compliant
Light Color
Amber
High Output
No
Bulb Primary Application
Automotive
Bulb Type
Miniature
For Enclosed Fixtures
No
Trade Number
1295NA
Indoor/Outdoor Usage
Indoor Only
Overall Bulb Base Type
S.C. Bayonet
Rough Service
No
Wattage Equivalency
37.5W INC
Amps
3 A
Bulb Start Type
Electronic
Bulb Finish
Clear
Overall Bulb Shape
S
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 1800K, Lumens 629 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1295NA, Voltage 12.5V AC, Watts 37.5 W, Bulb Beam Angle Not Applicable, Rated Life 200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.