Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"W x 3/8"H x 20"L, Foam Caulk Backer Rod, Gray

  • Mfr # 2RRF9

  • Zoro # G2988054


product price: $9.25
/ea

Key Features

For Use With
Larger Gaps and Openings
Overall Length
20 ft
Color
Gray
Product Type
Caulk Backer Rod
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RRF9
Zoro #
G2988054
UPC #
190735037553
Country of Origin
Korea, Republic of

Dimensions

Overall Length
20 ft
Insert Size
3/8"
Overall Height
3/8 in
Overall Width
3/8 in
Width (In.)
3/8
Height
3/8
Length
20 ft.
Width
3/8
Overall Diameter
3/8 in

Details

For Use With
Larger Gaps and Openings
Color
Gray
Item
Caulk Backer Rod
Product Type
Caulk Backer Rod
Insert Color
Gray
Insert Material
Polyethylene Closed Cell Foam
Mounting Type
Polyethylene Closed Cell Foam
Sold As
Roll
Material
Foam
Hardware
Not Included

Description

Caulk Backer Rod, Polyethylene Closed Cell Foam, Color Gray, Height 3/8 In., Width 3/8 In., Length 240 In., For Use With Larger Gaps and Openings, Hardware Not Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.