Coiled Spring Pin, 3/8 in Outside Dia, 1-1/2 in L, Stainless Steel, 250 PK

  • Mfr # 37524PCM420

  • Zoro # G2458791


product price: $306.99
/pk 250, $1.23/ea
Free Shipping & Returns

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/8 in
Shank Length
1-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37524PCM420
Zoro #
G2458791
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Shank Length
1-1/2 in
Outside Dia.
3/8 in
Size
3/8 x 1 1/2 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2

Description

Spring Pins,3/8x1 1/2 PIN COIL M,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.