Zoro Homepage

3/8X2 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-175

  • Zoro # G2492732


product price: $236.99
/pk 250, $0.95/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-175
Zoro #
G2492732
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
.375" (3/8)
Fastener Length
2 in
Size
3/8 x 2 in
Overall Length
2.000" (2)
Actual Dia. (Min.-Max)
0.385" to 0.392"
Fits Hole Dia. (Min.-Max.)
.375" - .382"
Wall Thickness
.077"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
Fastener Finish
Phosphate
Standards
MS16562
Material
Steel
Finish
Zinc Plated
Item
Spring Pins,3/8X2 MILITARY SPRIN,PK250
Rockwell Hardness
HRC 46-53
Double Shear Strength (Lbs.)
17600 lbs

Description

3/8X2 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.