Zoro Homepage

3/8X2 PIN COIL MEDIUM PLAIN, PK500

  • Mfr # 37532PCM

  • Zoro # G2457769


product price: $311.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37532PCM
Zoro #
G2457769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
3/8 in
Fastener Length
2 in
Size
3/8 x 2 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Finish
Plain
Item
Spring Pins,3/8x2 PIN COIL MEDIU,PK500

Description

Spring Pins,3/8x2 PIN COIL MEDIU,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.