Zoro Homepage

3/8X3 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK100

  • Mfr # MS16555-667

  • Zoro # G2491682


product price: $201.99
/pk 100, $2.02/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
3/8 in
Basic Material
Stainless Steel
Material Grade
400 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16555-667
Zoro #
G2491682
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
3/8 in
Fastener Length
3 in
Thread Size
3/8 x 3 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Fastener Finish
Clear Passivated
Material
Stainless Steel
Material Grade/Class
400 Series
Finish
Plain
Standards
MS 16555

Description

Dowel Pins,3/8X3 MS DOWEL PIN 40,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.