Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated

  • Mfr # 7380300

  • Zoro # G0975716


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Swivel Hook with Latch
Working Load Limit
1000 lb
Finish
Zinc Plated
Mounting Hole Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7380300
Zoro #
G0975716
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/8 in

Details

Item
3In Hand Line Block Latched Swivel Hook
Attachment Type
Swivel Hook with Latch
Working Load Limit
1000 lb
Finish
Zinc Plated

Description

3In Hand Line Block Latched Swivel Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.