3L360 FHP V-Belt, 36 in Outside Length, 3/8 in Top Width, 1 Ribs

  • Mfr # 42W371

  • Zoro # G3582717


product price:  $17.59
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L360
Outside Length
36 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42W371
Zoro #
G3582717
UPC #
-
Country of Origin
United States

Dimensions

Outside Length
36 in
Top Width
3/8 in
Belt Trade Size
3L

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L360
Number of Ribs
1
Number of Bands
1

Description

Wedge V-Belt, Number of Bands 1, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.