3MM CR SHEET DC01 NMFC#106140
Mfr # PC003-3x3
Zoro # G513869313
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Thickness
3 mm
Material
Carbon Steel
Material Grade
DC01
Fabrication
Cold Rolled
Shape
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC003-3x3
Zoro #
G513869313
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Length
36 in
Overall Width
36 in
Details
Material
Carbon Steel
Material Grade
DC01
Fabrication
Cold Rolled
Shape
Sheet
Item
Carbon Steel Sheet
Tensile Strength
39,150 psi
Standards
EN 10130, EN 10131
Mechanical Finish
Mill
Yield Strength
40,600 psi
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.15 mm
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.