3MM PLATE HR S355 NMFC#106140
Mfr # PC003S355-2x3
Zoro # G013869356
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Thickness
3 mm
Material
Carbon Steel
Material Grade
S355
Shape
Plate
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC003S355-2x3
Zoro #
G013869356
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Length
36 in
Overall Width
24 in
Details
Material
Carbon Steel
Material Grade
S355
Item
Carbon Steel Plate
Shape
Plate
Fabrication
Hot Rolled
Yield Strength
51,475 psi
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Tensile Strength
68,150 psi
Standards
EN 10025-2
Thickness Tolerance
+/-0.28 mm
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.