Zoro Homepage

3W, T2 3/4 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 24NA-2PK

  • Zoro # G4861412


product price: $2.35
/pk 2, $1.18/ea
Sold in multiples of 6 for $14.10

Key Features

Voltage
14V AC
Watts
3.36 W
Bulb Base Type
Glass Wedge (W2x4.6d)
Bulb Shape
T2-3/4
Light Appearance
No Rated Color Temp, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24NA-2PK
Zoro #
G4861412
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
55/64"
Max. Overall Bulb Length
55/64"
Overall Length
55/64 in
Bulb Dia.
3/8 in
Bulb Manufacturers Warranty Length
1 yr

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.36 W
Bulb Base Type
Glass Wedge (W2x4.6d)
Bulb Shape
T2-3/4
Light Appearance
No Rated Color Temp, Red
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
1750K
Dimmable
No
Lumens
19 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Standards
RoHS Compliant
Bulb Primary Application
Automotive
Trade Number
24NA
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Light Color
Amber
Bulb Type
Miniature
High Output
No
Average Bulb Life
1500 hr.
Overall Bulb Base Type
Wedge
Bulb Start Type
Electronic
Wattage Equivalency
3.36W INC
Overall Bulb Shape
T
Amps
0.24 A
Bulb Power Source
Direct Wired
Rough Service
No
Shatter-Resistant
No
Bulb Finish
Amber
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2x4.6d), Bulb Housing Glass, Bulb Shape T2-3/4, Bulb Finish Amber, Color Rendering Index 100, Color Temperature 1750K, Lumens 19 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 24NA, Voltage 14V AC, Watts 3.36 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 55/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.