Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3X1X1/4 POZIDRIV INSERT BIT PLAIN, PK100

  • Mfr # 27-047

  • Zoro # G8532029


product price: $75.19
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Bit Style
Pozi
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-047
Zoro #
G8532029
UPC #
-
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"

Details

Item
Screwdriver Bits,3X1X1/4",Pozidriv,PK100
Bit Style
Pozi
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Screwdriver Bits,3X1X1/4 In.,Pozidriv,PK100, Socket Bit, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.