Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Class 2 High Visibility Vest, Orange

  • Mfr # 3ZDT1

  • Zoro # G3911817


product price: $8.35
/ea

Key Features

Color
Orange
Size
3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZDT1
Zoro #
G3911817
UPC #
190735092170
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Vest Size
3XL
Length
28 1/2 in
Minimum Chest Size
58 in
Maximum Chest Size
56 in
Reflective Stripe Width
2 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Green/Yellow and Silver
Features
Polyester Mesh, 2 in Wide Reflective Material
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Safety Vest Style
Standard
Includes ID Window
No
Horizontal Stripe Type
Single
Cooling
No
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Number of Inside Pockets
2
Pocket Location
Inside Left Chest, Inside Left Hem, Inside Right Chest
Number of Outside Pockets
1
Breakaway
No
Expandable
No
Reflective Stripe Location
Chest
Total Number of Pockets
3
ANSI Type
Type R
Fall Protection Compatible
No
Includes LED Lights
No
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Shop By
Closeouts

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 in Wide Reflective Material, Standards ANSI/ISEA 107-2010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.