Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2" Latching Steel Safety Hasp

  • Mfr # 4PE45

  • Zoro # G1322456


product price: $4.75
/ea

Key Features

Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Hasp Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE45
Zoro #
G1322456
UPC #
190735045916
Country of Origin
China

Dimensions

Hasp Length
4 1/2 in
Hasp Width
1 1/2 in
Hasp Height
1 1/64 in
Max. Shackle Dia.
3/8 in
Overall Width
1 1/2 in
Overall Length
4 1/2 in
Overall Height
1 1/16 in
Shackle Diameter - Maximum
3/8 in

Details

Item
Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Zinc
Includes
Adjustable Staple
Material
Steel
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included

Description

Hasp, Hasp Staple Type Fixed, Hasp Style Latching, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 1 1/64 in, Max. Shackle Dia. 3/8 in, Includes Adjustable Staple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.