Zoro Homepage

4" 140 Deg. Jobber Length Drill Bit

  • Mfr # 434-003906B

  • Zoro # G4343501


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
25/64 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-003906B
Zoro #
G4343501
UPC #
888226217149
Country of Origin
China

Dimensions

Overall Length
4 in
Drill Bit Size
25/64 in
Shank Dia.
7/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 9/16 in
Depth:Dia. Ratio
4xD
Drilling Depth
1.5630"
Shank Length
2 7/16 in
Maximum Drilling Depth
1 9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.